This item is Discontinued.

Kochek **Hose Cap, 1 In. Npsh IRCP10P-ZBL

**Hose Cap, 1 In. Npsh (Discontinued)

  • Mfr # IRCP10P-ZBL
  • Zoro # G702696980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IRCP10P-ZBL
Zoro #
G702696980
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75
Outside Diameter
0.062
Width
1.5
Length
1.5

Description

These threaded aluminum caps and plugs are made of the highest quality grade aluminum and are ideal for irrigation applications. Caps are either 1" female NPSH threads or 3/4" female GHT, while the plugs have either 1" male NPSH threads or 3/4" male GHT.

Choose the size and style from the drop down box above.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.