
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NZ029-REV1
Zoro #
G202682926
UPC #
-
Country of Origin
United States
Dimensions
Height
1.3
Width
1.3
Length
3
Outside Diameter
0.75
Description
This garden nozzle is compliant with the 2014 Reduction of Lead in Drinking Water Act. This nozzle has stream and fan patterns at a low flow, making it ideal for residential use. Aluminum construction. 3/4"GHT. Maximum output of 12 gpm at 25 psi to 100 psi.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.