Shop KODAK

LED Light Box 8 in. x6 in. for Negatives, Slides and Films

  • Mfr # RODLLP8X6
  • Zoro # G415806713

product price: 
$
79.99
/ea

Key Features

Character Size
8 x 6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RODLLP8X6
Zoro #
G415806713
UPC #
843812164641
Country of Origin
Viet Nam

Dimensions

Character Size
8 x 6 in

Description

A portable portal to the past. Experience bygone memories in stunning, true-to-life detail with the 8"x6" LED Light Box from KODAK. This compact backlit white board illuminates a variety of objects but is mostly used for viewing old slides, negatives, and films. This way you can view your slides exactly how they were meant to be shown. This light box for tracing is cost-efficient and consumes little power to operate its powerful LED lighting. Place your transparency atop its durable acrylic panel and see the past come to life with up to 98% color accuracy, no hot spots, and zero glare in sight. In addition to everyday viewing, the box can also be used with popular film scanning apps on your smartphone or as a surface for tracing images, drafting architectural plans, sketching tattoos, and beyond. This multipurpose light table for tracing is great for tracing, calligraphy, embossing, and more. And because the light box for film is so small it is a great item to take with you while traveling. View your slides or artwork anywhere you go. From shoebox to lightbox, give your dusty film strips a second chance-add a Kodak LED Slide Light Box to your cart today!


  • Provides ultra bright, even, consistent illumination for viewing & digitizing films, slides & more
  • The LED light board achieves rich, brilliant, true-to-life color & original image replica up to 98%
  • High-end light & diffusion acrylic help distribute light evenly, eliminating glare & hot spots
  • Lightweight, compact, portable design enables flexibility at home or on-the-go
  • Included USB cable for continuous power & portable inside a camera bag, or backpack for travel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.