Shop KODAK

LED Light Box 12 in. x8 in. for Negatives, Slides and Film, Illuminated Board Panel

  • Mfr # RODLLP12X8
  • Zoro # G815806689

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Character Size
12 x 8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RODLLP12X8
Zoro #
G815806689
UPC #
843812164658
Country of Origin
Viet Nam

Dimensions

Character Size
12 x 8 in

Description

Getting a Better View. Experience bygone memories in stunning, true-to-life detail with the 12"x8" LED Light Box from KODAK. This compact backlit white light board illuminates a variety of objects but is mostly used for viewing old slides, negatives, and films. This tracing light box is the way you can view your slides exactly how they were meant to be shown. This light box for tracing is cost-efficient and consumes little power to operate its powerful LED lighting. Place your transparency atop its durable acrylic panel and see the past come to life with up to 98% color accuracy, no hot spots, and zero glare in sight. In addition to everyday viewing, the box can also be used with popular film scanning apps on your smartphone or as a surface for tracing images, drafting architectural plans, sketching tattoos, and beyond. This multipurpose light table for tracing is great for tracing, calligraphy, embossing, and more. And because the light box for film is so small it is a great item to take with you while traveling. View your slides or artwork anywhere you go. From shoebox to lightbox, give your dusty film strips a second chance-add a Kodak LED Slide Light Box to your cart today!


  • Easy to use – Just activate the power source and turn on then light will illuminate
  • Accurate color viewing – Viewing area is color corrected restoring the exact color to images
  • Travel-ready design – Lightweight and portable construction with an included carrying pouch
  • Low power consumption – Consumes little power so you don’t have to worry about device overheating
  • Wide range of uses – Don’t just view slides and negatives, use this device for tracing, calligraphy, and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.