Zoro Homepage

Luma 150 Pico Projector, Rechargeable Mini Projector with Speaker, Black

  • Mfr # RODPJS150B

  • Zoro # G915792462


product price: $247.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RODPJS150B
Zoro #
G915792462
UPC #
843812190749
Country of Origin
Viet Nam

Details

Color
Black

Description

The innovators at KODAK help you look at the big picture with the Luma 150 Portable Pico Projector. With this pico pocket projector, you can enjoy stunning HD video and imaging in the palm of your hand. This DLP pocket projector produces high-quality imaging in a truly small projector. This projector portable will transport you to the fantasy world of your choice with a booming 1.5 W speaker and dazzling 16.7 million color display. Set up the outdoor mini movie projector on a flat surface either indoors or outdoors. This home projector is compatible with todays most popular entertainment devices with a play time of up to 2.5 hours. Simply connect your microSD cards, USB or HDMI to the rechargeable projector without the hassle of complicated buttons and menu screens. Just plug the video projector, play, and experience a pocketful of possibilities. So say goodbye to the cramped gather round, and wow a crowd by adding the Kodak Luma 150 Ultra Mini Projector with Speaker to your cart today!


  • Produces bright, vivid video & imaging up to 150"
  • Comes with HDMI & Micro USB cables for various devices
  • Boasts 60 Ansi lumen brightness LED Lamp, supports 4K resolution
  • Includes built-in speaker, sleek controls, and rechargeable battery
  • Ideal for non-copyrighted content; external streaming device needed for copyrighted content

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.