Polypropylene Pressure Gauge, Viton Diaphragm, 1/4 in NPT, 2.5 in Dial, 0-100 PSI

  • Mfr # KC701LD-S25-100

  • Zoro # G822915411


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Wetted Material
Polypropylene & Viton
For Use With
Chemicals and other corrosive medias compatible with Polypropylene and Viton
Gauge Case Material
Polypropylene
Process Connection Size
1/4 in NPT
Dial Size (In.)
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC701LD-S25-100
Zoro #
G822915411
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
2-1/2 in

Details

Wetted Material
Polypropylene & Viton
For Use With
Chemicals and other corrosive medias compatible with Polypropylene and Viton
Gauge Case Material
Polypropylene
Item
Pressure Gauge
Maximum Pressure
100 psi

Description

Polypropylene bodied pressure gauge, Viton diaphragm, 2 1/2 in dial, 1/4 in fnpt, lower mount, 0-100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.