Pressure Gauge with Diaphragm Seal, 0 to 15 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L2515/DSM3511LP

  • Zoro # G1835471


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KC301L2515/DSM3511LP
Zoro #
G1835471
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.28 in
Manufacturer Warranty Length
1yr
Case Diameter
2.8 in
Seal Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35LP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Thick or Corrosive Medias Compatible with 316 Stainless Steel
Calibration Certificate Included
No
Includes
Mini Diaphragm Seal
Gauge Special Options
Heavy Duty
Gauge Application
Hydraulic and Pneumatic Applications; Pumps; Chemical Feed Systems; R/O Systems
Graduations
3 psi
Smallest Graduation
0.2 psi
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
0.2
Gauge Primary Range Numbered Graduations
3
Case Color
Stainless Steel
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Standards
NIST
Wetted Materials
Stainless Steel
Connection Type
FNPT
Gauge Case Liquid
Glycerin
Seal Diaphragm Material
316 Stainless Steel
Seal Fill Liquid
Mineral Oil
Vibration Resistance
Liquid-Filled
Adjustable Pointer
No
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Pointer Color
Black
Pressure Range Type
Pressure
Dial Color
White
Includes Vent Plug
No
Dry Dampening Feature
None
Primary Scale Minor Graduations
0.2
Diaphragm Seal Type
Welded
Accuracy Scale
Full Scale
Bezel Mounting Type
Crimped
Seal External Material
316 Stainless Steel
Case Construction
Corrosion Resistant
Diaphragm Seal Process Connection
Threaded
Seal Maximum Working Pressure
2,500 psi
Secondary Pressure Range
0 to 1
Removable Bezel
No
Sensor Material
316 Stainless Steel
Includes Calibration Certificate
NIST with Data
Clog Resistant
Yes
Seal Process Temperature Range
-40 Degrees to 400 Degrees F
Secondary Pressure Scale Color
Blue
Seal Lower Housing Material
316 Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Scale Type
Dual
Secondary Scale Units
bar
Primary Scale Numeric Increments
3
Compatible Process Media
Thick or Corrosive Media Compatible with 316 Stainless Steel
Process Connection Gender
Female
Field Fillable
Yes
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Maximum Pressure
15
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Includes Acid Leak Detection
No Acid Leak Detection Included
Secondary Scale Pressure Measurement - Maximum
1 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Accuracy Grade
ASME B40.100
Operating Temperature - Minimum
20 Degrees F
Secondary Scale Color
Blue
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Maximum
15 psi
Seal Process Media Temperature - Maximum
328 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Seal Process Media Temperature - Minimum
0 Degrees F
Case Liquid
Glycerin
Operating Temperature - Maximum
160 Degrees F
Seal Working Pressure - Maximum
19.5 psi
Resistance Properties
Clog Resistant

Description

Pressure Gauge, Pressure, 2-1/2 In., 30 In. Hg Vac to 0, Connection Size 1/4 In. FNPT, Connection Location Bottom, Smallest Graduation 0.5 In. Hg, Graduations 5 In. hg, Accuracy 1.6 Percent, Case Material 304 Stainless Steel, Case Color Silver, Socket Material 316 Stainless Steel, Tube Material 316 Stainless Steel, Filled With Glycerin, Lens Material Plastic, Ring Material Polished Stainless Steel, Operating Temp. Range -30 Degrees to 200 Degrees F, Characteristics Heavy Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.