Shop ZORO SELECT

Commercial Vacuum Gauge, +/-3-2-3%, Bla

  • Mfr # 4FLZ2
  • Zoro # G0044922

product price: 
$
5.69
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General-Purpose Case
Liquid Filled
No
Gauge Nominal Dial Size
1 1/2 in
Basic Gauge Case Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4FLZ2
Zoro #
G0044922
UPC #
190735507551
Country of Origin
China
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General-Purpose Case
Liquid Filled
No
Basic Gauge Case Material
Plastic
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Connection Type
MNPT
Gauge Connection Location
Center Back
Gauge Primary Range Units
in Hg
Gauge Panel Mountable
No
Gauge Accuracy
+/-3-2-3%
Gauge Lens Material
Acrylic
Gauge Primary Range Values
-30 to 0
Gauge Socket Material
Brass
Range
100 kPa Vac to 0, 30 in Hg Vac to 0
Gauge Case Color
Black
Calibration Certificate Included
No
Gauge Secondary Range Values
-100 to 0
Basic Gauge Socket Material
Brass
Smallest Graduation
1 in Hg
Basic Gauge Sensor Material
Bronze
Item
Commercial Vacuum Gauge
Gauge Case Material
ABS Plastic
Connection Location
Back
Case Color
Black
Gauge Secondary Range Units
kPa
Basic Gauge Lens Material
Plastic
Gauge Primary Range Smallest Graduation
1
Gauge Sensor Material
Bronze
Operating Temp. Range
-40 Degrees to 150 Degrees F
IP/NEMA Rating
Not Rated
Removable Bezel
No
Gauge Case Liquid
None
Includes Mounting Hardware
No
Secondary Scale Units
kPa
Pressure Range Type
Vacuum
Includes Calibration Certificate
No
Process Connection Location
Center Back
Cleaned for Oxygen Service
No
Bezel Material
Crimped Stainless Steel
Scale Type
Dual
Primary Pressure Range
30 to 0
Freeze Resistant Movement
No
Pressure Gauge Type
Commercial Pressure Gauge
Application
Test and Measurement
Primary Scale Units
in Hg
Field Fillable
No
Vibration Resistance
None
Primary Scale Minor Graduations
1
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Liquid-Filled Case
No
Panel-Mountable
No
Hazardous Location Rating
Not Rated
Lens Material
Acrylic
Secondary Pressure Range
-100 to 0
Dry Dampening Feature
None
Socket Material
Brass
Accuracy
+/-3-2-3%
Sensor Material
Bronze
Blowout Safety Back
No
Process Connection Type
NPT
Includes Vent Plug
No
Non-Sparking
No
Dial Color
White
Process Connection Gender
Male
Accuracy Scale
Mid-Scale
Case Material
ABS Plastic
Operating Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Case Liquid
None
Secondary Scale Vacuum Measurement - Minimum
-100 kPa

Dimensions

Gauge Nominal Dial Size
1 1/2 in
Gauge Connection Size
1/8 in
Connection Size
1/8 in NPT
Nominal Dial Size
1 1/2 in
Process Connection Size
1/8 in
Nominal Dial Diameter
1 1/2 in

Description

Commercial Vacuum Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.