Pressure Gauge with Diaphragm Seal, 0 to 160 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L25160/PLDS-PVC-T11

  • Zoro # G5083106


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KC301L25160/PLDS-PVC-T11
Zoro #
G5083106
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.8 in
Nominal Dial Size
2 1/2 in
Case Depth
1.28 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
5 psi
Case Color
Stainless Steel
Gauge Primary Range Smallest Graduation
5
Calibration Certificate Included
No
Gauge Application
General Purpose with Seal
For Use With
Thick or Corrosive Medias Compatible with PVC and PTFE
Gauge Primary Range Numbered Graduations
20
Graduations
20 psi
Includes
PTFE Diaphragm Seal
Gauge Filled With
Glycerin
Socket Material
Stainless Steel
Case Material
304 Stainless Steel
Connection Type
FNPT
Wetted Materials
Stainless Steel
Standards
NIST
Dry Dampening Feature
None
Secondary Pressure Scale Color
Blue
Includes Vent Plug
No
Scale Type
Dual
Includes Calibration Certificate
NIST with Data
Cleaned for Oxygen Service
No
Adjustable Pointer
No
Gauge Case Liquid
Glycerin
Seal Lower Housing Material
PVC
Pressure Range Type
Pressure
Accuracy Scale
Full Scale
Secondary Pressure Range
0 to 11
Primary Scale Minor Graduations
5
Pointer Color
Black
Dial Color
White
Seal Fill Liquid
Mineral Oil
Diaphragm Seal Type
Bonded
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Field Fillable
Yes
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Bezel Mounting Type
Crimped
Pointer Material
Aluminum
Sensor Material
Stainless Steel
Removable Bezel
No
Vibration Resistance
Liquid-Filled
Process Connection Gender
Female
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Seal Compatible Process Media
Air or Liquid Compatible with PVC and PTFE
Secondary Scale Units
bar
Case Construction
Corrosion Resistant
Clog Resistant
Yes
Seal Diaphragm Material
PTFE
Diaphragm Seal Material
PTFE
Operating Temperature Range
-30 Degrees to 200 Degrees F
Resistance Properties
Clog Resistant
NEMA Enclosure Rating
4X
Accuracy Grade
ASME B40.100
Operating Temperature - Minimum
20 Degrees F
Includes Acid Leak Detection
No Acid Leak Detection Included
Seal Process Media Temperature - Minimum
0 Degrees F
Secondary Scale Color
Blue
Seal Working Pressure - Maximum
208 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Secondary Scale Pressure Measurement - Maximum
11 bar
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Minimum
0 bar
Seal Process Media Temperature - Maximum
328 Degrees F

Description

Pressure Gauge,1/2" FNPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products