Shop KODIAK CONTROLS

Pressure Gauge with Diaphragm Seal, 0 to 200 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L25200/PLDS-PVC-T11
  • Zoro # G5083097

product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC301L25200/PLDS-PVC-T11
Zoro #
G5083097
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.8 in
Case Depth
1.28 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Thick or Corrosive Medias Compatible with PVC and PTFE
Gauge Application
General Purpose with Seal
Smallest Graduation
5 psi
Includes
PTFE Diaphragm Seal
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
5
Graduations
50 psi
Gauge Filled With
Glycerin
Case Color
Stainless Steel
Gauge Primary Range Numbered Graduations
50
Socket Material
Stainless Steel
Case Material
304 Stainless Steel
Connection Type
FNPT
Wetted Materials
Stainless Steel
Standards
NIST
Bezel Mounting Type
Crimped
Sensor Material
Stainless Steel
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Dial Color
White
Process Connection Gender
Female
Pointer Material
Aluminum
Dry Dampening Feature
None
Clog Resistant
Yes
Includes Mounting Hardware
No
Vibration Resistance
Liquid-Filled
Case Construction
Corrosion Resistant
Field Fillable
Yes
Accuracy Scale
Full Scale
Adjustable Pointer
No
Secondary Scale Units
bar
Includes Calibration Certificate
NIST with Data
Includes Vent Plug
No
Seal Compatible Process Media
Air or Liquid Compatible with PVC and PTFE
Secondary Pressure Range
0 to 14
Secondary Pressure Scale Color
Blue
Pointer Color
Black
Scale Type
Dual
Seal Lower Housing Material
PVC
Pressure Range Type
Pressure
Gauge Case Liquid
Glycerin
Seal Fill Liquid
Mineral Oil
Diaphragm Seal Type
Bonded
Freeze Resistant Movement
No
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Seal Diaphragm Material
PTFE
Cleaned for Oxygen Service
No
Primary Scale Minor Graduations
5
Removable Bezel
No
Diaphragm Seal Material
PTFE
Operating Temperature Range
-30 Degrees to 200 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Seal Working Pressure - Maximum
260 psi
Includes Acid Leak Detection
No Acid Leak Detection Included
Resistance Properties
Clog Resistant
Operating Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Accuracy Grade
ASME B40.100
Seal Process Media Temperature - Minimum
0 Degrees F
Secondary Scale Color
Blue
Case Liquid
Glycerin
Operating Temperature - Minimum
20 Degrees F
Seal Process Media Temperature - Maximum
328 Degrees F
NEMA Enclosure Rating
4X
Secondary Scale Pressure Measurement - Maximum
14 bar
Primary Scale Pressure Measurement - Maximum
200 psi

Description

Pressure Gauge,1/2" FNPT

Ratings & reviews