Pressure Gauge with Diaphragm Seal, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L2530/DSM3512LP

  • Zoro # G1835359


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KC301L2530/DSM3512LP
Zoro #
G1835359
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.28 in
Seal Connection Size
1/2 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1yr
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35LP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Mini Diaphragm Seal
Calibration Certificate Included
No
Gauge Application
Hydraulic and Pneumatic Applications; Pumps; Chemical Feed Systems; R/O Systems
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
0.5
Case Color
Stainless Steel
For Use With
Thick or Corrosive Medias Compatible with 316 Stainless Steel
Gauge Special Options
Heavy Duty
Graduations
5 psi
Smallest Graduation
0.5 psi
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
FNPT
Standards
NIST
Includes Vent Plug
No
Clog Resistant
Yes
Bezel Mounting Type
Crimped
Includes Calibration Certificate
NIST with Data
Seal Process Temperature Range
-40 Degrees to 400 Degrees F
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Sensor Material
316 Stainless Steel
Diaphragm Seal Process Connection
Threaded
Secondary Pressure Range
0 to 2
Secondary Pressure Scale Color
Blue
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Field Fillable
Yes
Case Construction
Corrosion Resistant
Compatible Process Media
Thick or Corrosive Media Compatible with 316 Stainless Steel
Freeze Resistant Movement
No
Seal Fill Liquid
Mineral Oil
Vibration Resistance
Liquid-Filled
Accuracy Scale
Full Scale
Dry Dampening Feature
None
Secondary Scale Units
bar
Dial Color
White
Process Connection Gender
Female
Seal Diaphragm Material
316 Stainless Steel
Diaphragm Seal Type
Welded
Includes Mounting Hardware
No
Adjustable Pointer
No
Primary Scale Minor Graduations
0.5
Seal Lower Housing Material
316 Stainless Steel
Cleaned for Oxygen Service
No
Pressure Range Type
Pressure
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Seal External Material
316 Stainless Steel
Scale Type
Dual
Pointer Material
Aluminum
Removable Bezel
No
Pointer Color
Black
Seal Maximum Working Pressure
2,500 psi
Gauge Case Liquid
Glycerin
Maximum Pressure
30
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Case Liquid
Glycerin
NEMA Enclosure Rating
4X
Secondary Scale Color
Blue
Secondary Scale Pressure Measurement - Maximum
2 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Seal Process Media Temperature - Maximum
328 Degrees F
Operating Temperature - Maximum
160 Degrees F
Seal Working Pressure - Maximum
39 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Accuracy Grade
ASME B40.100
Includes Acid Leak Detection
No Acid Leak Detection Included
Operating Temperature - Minimum
20 Degrees F
Resistance Properties
Clog Resistant
Seal Process Media Temperature - Minimum
0 Degrees F

Description

PressureGaugewithDiaphragmSeal,30psi,1PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products