
PVDF Pressure Gauge, PTFE Diaphragm, 2.5 in Dial, 1/2 in NPT, 0-15 psi
Mfr # KC701LD-2ST25-15
Zoro # G922915410
product price:Â $282.99
/ea
Free Shipping & Returns
Key Features
Dial Size (In.)
2-1/2 in
Gauge Case Material
PVDF
For Use With
Chemicals and other corrosive medias compatible with PVDF and PTFE
Process Connection Size
1/2 in NPT
Wetted Material
PVDF & PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KC701LD-2ST25-15
Zoro #
G922915410
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Dial Size (In.)
2-1/2 in
Process Connection Size
1/2 in NPT
Details
Item
Pressure Gauge
Gauge Case Material
PVDF
For Use With
Chemicals and other corrosive medias compatible with PVDF and PTFE
Maximum Pressure
15 psi
Wetted Material
PVDF & PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.