PVDF Pressure Gauge, PTFE Diaphragm, 2.5 in Dial, 1/2 in NPT, 0-160 psi

  • Mfr # KC701LD-2ST25-160

  • Zoro # G222915417


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Gauge Case Material
PVDF
Wetted Material
PVDF & PTFE
Process Connection Size
1/2 in NPT
For Use With
Chemicals and other corrosive medias compatible with PVDF and PTFE
Dial Size (In.)
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC701LD-2ST25-160
Zoro #
G222915417
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/2 in NPT
Dial Size (In.)
2-1/2 in

Details

Gauge Case Material
PVDF
Wetted Material
PVDF & PTFE
For Use With
Chemicals and other corrosive medias compatible with PVDF and PTFE
Item
Pressure Gauge
Maximum Pressure
160 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.