Shop ZORO SELECT

Pressure Gauge, 1/4 in NPT, Center Back Location

  • Mfr # SEP-102D-204E
  • Zoro # G815544710

product price: 
$
4.69
/ea

Key Features

Accuracy
3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
SEP 100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SEP-102D-204E
Zoro #
G815544710
UPC #
-
Country of Origin
Switzerland
Item
Pressure Gauge
Accuracy
3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Series
SEP 100
Lens Material
Plastic
Primary Scale Units
psi
Liquid-Filled Case
No
Case Material
ABS plastic
Case Color
Black
Includes
Plastic Case
Socket Material
Copper Alloy
Pressure Range Type
Pressure
Dial Color
White
Sensor Material
Copper Alloy
Pointer Color
Black
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Compatible with Brand
Universal
Compatible with Series
Utility Gauge
Accuracy Grade
ASME B40.100 Grade B
Primary Scale Pressure Measurement - Maximum
100 psi
Operating Temperature - Maximum
140 Degrees F
Includes Calibration Certificate
No
Secondary Scale Vacuum Measurement - Maximum
7 bar
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Case Liquid
None
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Units
bar
Operating Temperature - Minimum
-40 Degrees F
Field Fillable
No
Compatible Series
Utility Gauge
For Use With
Utility Gauge

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
2 in

Description

Pressure Gauge, Accuracy 3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100 Grade B, Series SEP 100, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.