1-1/8 Inch HSS Expansion Reamer Straight Flute Taper Shank

  • Mfr # 5495083

  • Zoro # G8644617


product price:  $313.99
/ea
Free Shipping & Returns

Key Features

Size
1.1250 (1-1/8zinch)
Overall Length
11
Drill Bit Size
1.1250 (1-1/8zinch)
Drilling Length
3
Morse Taper
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5495083
Zoro #
G8644617
UPC #
-
Country of Origin
United States

Dimensions

Size
1.1250 (1-1/8zinch)
Overall Length
11
Drill Bit Size
1.1250 (1-1/8zinch)
Drilling Length
3

Details

Morse Taper
3

Description

  • Expansion Reamer
  • Straight Flute
  • Taper Shank
  • High Speed Steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.