Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
#1-72 High Speed Steel Spiral Pt Plug Tap Steam Oxide
Mfr # 5507249
Zoro # G8647697
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 3/8
- Size #1-72
- Drill Bit Size #1-72
- Drilling Length .141
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5507249
- Zoro # G8647697
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 3/8 |
Size | #1-72 |
Drill Bit Size | #1-72 |
Drilling Length | .141 |
Shank Diameter | 0.141 |
Details
Description
Spiral Point Steam Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Reciprocating Saw and Battery (2821-21, 48-11-1880)
- VAUGHAN Ripping Hammer, 28 oz., Steel, Wood Handle (606S)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 12 pt Metric Socket, 12 Points (43709)
- HOUGEN 15/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18230)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508063)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511946)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511924)
- OSG Spiral Point Tap Plug, 2 Flutes (1208800)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19032)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55304)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWC5)
- Kodiak Cutting Tools Taps