Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
#1 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute
Mfr # 5496656
Zoro # G8665538
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-11/16
- Drill Bit Size 0.2280 (#1)
- Number of Flutes 6
- Size 0.2280 (#1)
- Drilling Length 3/16
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496656
- Zoro # G8665538
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Overall Length | 1-11/16 |
Drill Bit Size | 0.2280 (#1) |
Size | 0.2280 (#1) |
Drilling Length | 3/16 |
Small Diameter | 0.1447 |
Large Diameter | 0.1798 |
Details
Description
High Speed Steel
Left Hand Spiral Flute
Taper Pin Reamer
Left Hand Spiral Flute
Taper Pin Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NISAKU Hori-HoriSteel Tomita Weeding Knife (NJP650)
- WRIGHT TOOL Multi-Dr 4 Pc Set - Imp Adaptor w/Ball L (9500)
- PERFORMANCE TOOL 11 In 90 Degree Long Handle Pliers Pliers-Long Nos, W1046 (W1046)
- WIHA T7 Torx Interchangeable Blade For Torque (28563)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 25/32 (53150)
- DRILL AMERICA 1-1/32" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/32)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/4 (53180)
- DRILL AMERICA 1-1/4" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-1/4-3MT)
- DRILL AMERICA 11/16" HSS 2MT Taper Shank Drill Bit (DWDTS11/16)
- DRILL AMERICA 1-1/4" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/4)
- DRILL AMERICA 2-1/2" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/2)
- Kodiak Cutting Tools Taper Shank Drill Bits