Zoro Homepage

1" High Speed Steel Taper Pipe Reamer

  • Mfr # 5497536

  • Zoro # G8673746


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1zinch
Overall Length
3-3/4
Number of Flutes
8
Drilling Length
1.1250
Small Diameter
1.103
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5497536
Zoro #
G8673746
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
1zinch
Overall Length
3-3/4
Drilling Length
1.1250
Small Diameter
1.103
Large Diameter
1.212
Shank Diameter
1.125
Square Size
0.843

Details

Number of Flutes
8

Description

Taper Pipe Reamer
  • High Speed Steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.