Shop All Thread Forming Taps
Kodiak Cutting Tools
#10-24 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5510186
Zoro # G9186085
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 7/8
- Size #10-24
- Drill Bit Size #10-24
- Drilling Length .194
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5510186
- Zoro # G9186085
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 7/8 |
Size | #10-24 |
Drill Bit Size | #10-24 |
Drilling Length | .194 |
Shank Diameter | 0.194 |
Details
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1120200)
- ITL 1000V Insulated 1/2-inch Drive Torque Wrench Set, 7-Piece (00025)
- WRIGHT Socket Set, 1/2 in, Chrome, 18 pieces (423-MC)
- INGERSOLL-RAND 20VDC 1/2" Square (W5350-K22)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510340)
- KODIAK CUTTING TOOLS M4 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563346)
- HANSON High Carbon Steel Machine Screw Plug Tap 10-24 NC (1128)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (1410102705)
- OSG Thread Forming Tap, M12-1.75, Modified Bottoming, TiCN, 0 Flutes (1615010751)
- OSG Thread Forming Tap, 5/16"-24, Modified Bottoming, TiCN, 0 Flutes (1625056247)
- OSG Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes (1410104900)
- Kodiak Cutting Tools Thread Forming Taps