Shop All Tap Sets
Kodiak Cutting Tools
#10-32 Standard Hand Tap 3 Piece Tap Sets
Mfr # 5501980
Zoro # G8650716
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style 3pc Tap Set
- Number of Flutes 4
- Overall Length 7/8
- Drill Bit Size #10-32
- Drilling Length .194
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5501980
- Zoro # G8650716
- Country of Origin United States
- Category Tap Sets
Dimensions
Overall Length | 7/8 |
Size | #10-32 |
Drill Bit Size | #10-32 |
Drilling Length | .194 |
Square Size | 0.152 |
Shank Diameter | 0.194 |
Details
Description
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 12-1/2 in H (DWST08300)
- TE-CO Spring Plunger Wrench, PK 2 (53007)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2475E)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T20 Insert Bits (2 PK) (48-32-4414)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap 3 Piece Tap Sets (5502717)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap 3 Piece Tap Sets (5503630)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap 3 Piece Tap Sets (5502574)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap 3 Piece Tap Sets (5502211)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap 3 Piece Tap Sets (5503047)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501287)
- HHIP 45 Piece 6-24mm Heat Treated Alloy Steel Tap & Die Set (1011-0002)
- Kodiak Cutting Tools Tap Sets