
10pc Micro Carbide Ball End Mill Set, Reach 3Xs DIA, LOC 1.5Xs DIA (Discontinued)
- Mfr # 56399908
- Zoro # G8676449
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56399908
Zoro #
G8676449
UPC #
-
Country of Origin
United States
Dimensions
Size
10pc set
Overall Length
Uncoated
Drill Bit Size
10pc set
Drilling Length
Ball Micro End Mills, 4 Flute, Reach = 3Xs Diameter, LOC = 1.5Xs Diameter, in Wooden Stand
Details
Number of Flutes
[Delete]
Picture Note
Pictured with 12Xs Diameter Reach
Number of Tools
10pc set
Coating
Uncoated
Style
Ball Micro End Mills, 4 Flute, Reach = 3Xs Diameter, LOC = 1.5Xs Diameter, in Wooden Stand
Description
Kodiak Cutting Tools® Brand Micro Carbide End Mills and End Mill Sets are . All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand.
10 piece, 30 degree helix end mill sets contain one of each:
.010, .020, .030, .040, .050, .060, .070, .080, .090 & 0.100 diameter
Other Size Ranges Available, Please Inquire
All tools are 1/8 Shank Diameter x 2-1/2 Overall Length
Length of cut on these stub tools, is equal to 1.5Xs the tool diameter
Reach of tool is equal to 3X, 5X, 8X or 12Xs the diameter of the tools, as noted
End mills are four flute center cutting
PLEASE NOTE:These items usually ship via USPS. Please allow additional shipping and transit time for these carbide end mill sets.
10 piece, 30 degree helix end mill sets contain one of each:
.010, .020, .030, .040, .050, .060, .070, .080, .090 & 0.100 diameter
Other Size Ranges Available, Please Inquire
All tools are 1/8 Shank Diameter x 2-1/2 Overall Length
Length of cut on these stub tools, is equal to 1.5Xs the tool diameter
Reach of tool is equal to 3X, 5X, 8X or 12Xs the diameter of the tools, as noted
End mills are four flute center cutting
PLEASE NOTE:These items usually ship via USPS. Please allow additional shipping and transit time for these carbide end mill sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.