Shop All Extra Long Drill Bits
Kodiak Cutting Tools
#11 Drill Aircraft Ext. 12" OAL Cobalt 135 Deg. Split Pt
Mfr # 5418435
Zoro # G8642115
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1910 (#11)
- Size 0.1910 (#11)
- Overall Length 12
- Number of Flutes 2
- Drilling Length 2-5/16
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418435
- Zoro # G8642115
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 0.1910 (#11) |
Size | 0.1910 (#11) |
Overall Length | 12 |
Drilling Length | 2-5/16 |
Details
Description
Made from Premium Grade Cobalt MaterialDesigned for drilling metal but can also be used on wood, plastics and composite materials. 135 Degree Split Point NAS 907 - Type J Aircraft Extension Drills have a long overall length with a shorter flute length 12" OAL Cobalt Straw Finish
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS 27" Bar & Wire Cutter, Center Cut (S-32)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCRM08T)
- INSIZE Precision Square, Stainless Steel (4790-750)
- STANLEY Gooseneck Wrecking Bar, 1-1/4 In. W (55-504)
- DRILL AMERICA 5/64"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (D/AA/CX65/64)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 13/64 (11010)
- DRILL AMERICA 11/32"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1211/32)
- DRILL AMERICA 15/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X15/32)
- DRILL AMERICA 7/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X7/32)
- DRILL AMERICA 25/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1225/64)
- DRILL AMERICA 11/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX611/64)
- Kodiak Cutting Tools Extra Long Drill Bits