Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt, PK6

  • Mfr # 5402298

  • Zoro # G8562008


product price: $29.55
/pk 6, $4.93/ea

Key Features

Size
0.3438 (11/32)
Overall Length
3 in
Number of Flutes
2
Length of Cut
1-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5402298
Zoro #
G8562008
UPC #
-
Country of Origin
United States

Dimensions

Size
0.3438 (11/32)
Overall Length
3 in
Length of Cut
1-11/16 in

Details

Number of Flutes
2

Description

135 Degree Split Point Stub Drills
  • Made with high quality high speed steel material
  • Larger diameter drill bits are marked with the size on the shank
  • NAS Type C
  • Screw Machine Length
  • Black Oxide Finish
  • For applications where clearance is an issue or when drilling through thinner materials
  • Sold only in package quantities as listed.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.