This item is Discontinued.

Kodiak Cutting Tools 115 Pc Drill Sets Drill Bit Sets with Cases 5559472

115 Pc Drill Sets Drill Bit Sets with Cases (Discontinued)

  • Mfr # 5559472
  • Zoro # G8598015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5559472
Zoro #
G8598015
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
Screw Machine Length - Heavy Duty 135 Deg.Split Po
Size
115 Pc
Drill Bit Size
115 Pc
Drilling Length
1/16-1/2 X 64ths, A-Z, #1-#60
Size Range
1/16-1/2 X 64ths, A-Z, #1-#60

Details

Drill Bit Material
Cobalt
Coating
Straw
Style
Screw Machine Length - Heavy Duty 135 Deg.Split Po
Index
Metal Case
Number of Drills
115 Pc
Finish - Machining
Straw

Description

  • Tools and sets are from premium grade high speed steel or M42 cobalt as noted
  • Contains fractional, letter and wire gauge size jobber length drills in a high quality case
  • Please see individual drill style pages for tolerances and other product details
  • Sets can be produced from inventory in addition to the quantities shown here
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.