Shop All Extra Long Drill Bits
Kodiak Cutting Tools
11/64 Drill Aircraft Ext. 6" Long Cobalt 135 Deg. Split Pt
Mfr # 5416796
Zoro # G8614270
product price: $82.19
/pk 6, $13.70/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1719 (11/64)
- Size 0.1719 (11/64)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 2-1/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5416796
- Zoro # G8614270
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 0.1719 (11/64) |
Size | 0.1719 (11/64) |
Overall Length | 6 |
Drilling Length | 2-1/8 |
Details
Description
Made from Premium Grade Cobalt MaterialDesigned for drilling metal but can also be used on wood, plastics and composite materials. 135 Degree Split Point NAS 907 - Type J Aircraft Extension Drills have a long overall length with a shorter flute length 6" OAL Cobalt Straw Finish
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hexagonal Socket Bit, Metric, 6 pcs (5441M6)
- ADB Drill Bushing Hdspm 400Kg M8X125 X, 37805 (37805)
- GENERAL TOOLS Scratch Awl, 6-7/8OAL, 3-3/4L x 3/8D Shank (818)
- DEWALT 1/2" x 6" Aircraft Black Oxide Drill Bit (DW1615)
- DRILL AMERICA 9/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X9/16)
- DRILL AMERICA 7/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X7/16)
- DRILL AMERICA 1/16"x12" HSS Aircraft Extension Drill Bit, Flute Length: 7/8" (DWDA/CX121/16)
- DRILL AMERICA #7x6" HSS Aircraft Extension Drill Bit (DWDA/CX67)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/32 (11106)
- DRILL AMERICA 3/16"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX123/16)
- DRILL AMERICA 1/2"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/2)
- Kodiak Cutting Tools Drill Bits