
12.0mm Jobber Length Drill Oxided Metric 118 Deg. Pt, PK6
Mfr # 5516258
Zoro # G8648056
product price:Â $79.55
/pk 6, $13.26/ea
Free Shipping & Returns
Key Features
Drill Bit Size
0.4724 (12.0mm)
Number of Flutes
2
Size
0.4724 (12.0mm)
Drilling Length
94mm
Length of Cut
94mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5516258
Zoro #
G8648056
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
151mm
Drill Bit Size
0.4724 (12.0mm)
Size
0.4724 (12.0mm)
Drilling Length
94mm
Length of Cut
94mm
Details
Number of Flutes
2
Description
Made with Premium Quailty High Speed SteelJobber Length Drill Bits for General Purpose Holemaking Applications
Metric Drill Bit Sizes Black Oxide Finish 118 Degree Point Single Point Metric Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.