
1/4-18 Die Hex Rethreading Carbon Steel NPT
Mfr # 5471587
Zoro # G8660586
product price: $33.99
/eaKey Features
Overall Length
5/8
Drill Bit Size
1/4-18
Drilling Length
1-1/4
Number of Flutes
[Delete]
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5471587
Zoro #
G8660586
UPC #
-
Country of Origin
United States
Dimensions
Size
1/4-18
Overall Length
5/8
Drill Bit Size
1/4-18
Drilling Length
1-1/4
Details
Number of Flutes
[Delete]
Description
NPT
Rethreading Die
Rethreading Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.