Zoro Homepage

1/4 Carbide Drill N/C Spotting Drill 90 Deg.

  • Mfr # 5438708

  • Zoro # G8583610


product price: $37.45
/ea

Key Features

Overall Length
3
Size
0.2500 (1/4)
Drill Bit Size
0.2500 (1/4)
Number of Flutes
2
Drilling Length
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5438708
Zoro #
G8583610
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3
Size
0.2500 (1/4)
Drill Bit Size
0.2500 (1/4)
Drilling Length
1/4

Details

Number of Flutes
2

Description

  • Premium Sub-Micrograin Carbide
    Uncoated
  • NC Spotting Drill
  • Also available in other point angles and with ALTiN coating
  • 90 Degree
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.