Shop All Extra Long Drill Bits
Kodiak Cutting Tools
15/64 Drill Aircraft Ext. 12" OAL Cobalt 135 Deg. Split Pt
Mfr # 5418391
Zoro # G8626277
product price: $224.99
/pk 6, $37.50/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2344 (15/64)
- Size 0.2344 (15/64)
- Overall Length 12
- Number of Flutes 2
- Drilling Length 2-5/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418391
- Zoro # G8626277
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 0.2344 (15/64) |
Size | 0.2344 (15/64) |
Overall Length | 12 |
Drilling Length | 2-5/8 |
Details
Description
Made from Premium Grade Cobalt MaterialDesigned for drilling metal but can also be used on wood, plastics and composite materials. 135 Degree Split Point NAS 907 - Type J Aircraft Extension Drills have a long overall length with a shorter flute length 12" OAL Cobalt Straw Finish
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 6 in. Hacksaw Black/Yellow 1 pc (STHT14037)
- FLAMBEAU Protective Case, 25-1/4"L x 21"W (50720)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901750)
- IGAGING OriginCal iP54 Snap Thickness Absolute Caliper - 100-700-39 (100-700-39)
- DRILL AMERICA 7/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX67/64)
- DRILL AMERICA 5/16"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX125/16)
- DRILL AMERICA 3/8"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X3/8)
- IRWIN BIT DRILL 1/4""12AIRCRAFT (62116)
- DRILL AMERICA 1/8"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX121/8)
- DRILL AMERICA 21/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X21/64)
- DRILL AMERICA 15/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X15/64)
- Kodiak Cutting Tools Extra Long Drill Bits