Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8 Carbide Countersink Three Flute 60 Deg.

  • Mfr # 5419106

  • Zoro # G8635228


product price: $21.95
/ea

Key Features

Number of Flutes
3
Overall Length
1-1/2
Drill Bit Size
0.1250 (1/8)
Size
0.1250 (1/8)
Drilling Length
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5419106
Zoro #
G8635228
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2
Drill Bit Size
0.1250 (1/8)
Size
0.1250 (1/8)
Drilling Length
1/8

Details

Number of Flutes
3
Coating
Solid Carbide - One Piece
Shank Type
Solid Carbide - One Piece

Description

  • Three flute precision carbide countersink
  • Three flute carbide countersink provides a balance between flute engagement and clearance for chip evacuation.
  • 60 Degree Included Angle
  • Larger sizes have a high speed steel shank and solid carbide head.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.