Shop All Tap Sets
Kodiak Cutting Tools
#2-64 Standard Hand Tap 3 Piece Tap Sets
Mfr # 5499945
Zoro # G8610938
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style 3pc Tap Set
- Number of Flutes 3
- Overall Length 7/16
- Drill Bit Size #2-64
- Drilling Length .141
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5499945
- Zoro # G8610938
- Country of Origin United States
- Category Tap Sets
Dimensions
Overall Length | 7/16 |
Size | #2-64 |
Drill Bit Size | #2-64 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Description
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (54PR04)
- DAYTON Belt Sander, 51 1/4 in (55MJ90)
- LENOX Band Saw Blade, 13 ft. 5-1/2 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793121)
- INGERSOLL-RAND Ingersol Rand Impact Wrench 1/2 in. Drive IQV20 High Torque (Bare Tool) (IRTW7152)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap 3 Piece Tap Sets (5503630)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501287)
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap 3 Piece Tap Sets (5504576)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap 3 Piece Tap Sets (5502211)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap 3 Piece Tap Sets (5502717)
- KODIAK CUTTING TOOLS #6-32 Standard Hand Tap 3 Piece Tap Sets (5500792)
- WESTWARD Hand Tap Set, HSS, 1/2-13, H3 Limit, PK3 (5PXL1)
- Kodiak Cutting Tools Taps