Zoro Homepage

2" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated

  • Mfr # 5531207

  • Zoro # G8584940


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
2
Overall Length
2
Number of Flutes
6
Size
2.000 (2zinch)
Drill Bit Size
2.000 (2zinch)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5531207
Zoro #
G8584940
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2
Overall Length
2
Size
2.000 (2zinch)
Drill Bit Size
2.000 (2zinch)
Drilling Length
1-1/4

Details

Number of Flutes
6
Coating
ALTIN

Description

Single End
  • 6 Flute
  • Cobalt
  • ALTIN Coated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.