Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
#2 High Speed Steel Taper Pin Reamer Straight Flute
Mfr # 5496205
Zoro # G8633374
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2210 (#2)
- Size 0.2210 (#2)
- Overall Length 1-15/16
- Number of Flutes 6
- Drilling Length 13/64
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496205
- Zoro # G8633374
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 0.2210 (#2) |
Size | 0.2210 (#2) |
Overall Length | 1-15/16 |
Drilling Length | 13/64 |
Large Diameter | 0.2008 |
Shank Diameter | 13/64 |
Small Diameter | 0.1605 |
Details
Description
High Speed Steel
Straight Flute
Taper Pin Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG Pocket Hole Jig, 1/2 to 1-1/2 in Clamping (KPHJ720PRO)
- GENERAL TOOLS PULLER COTTER PIN (GN64)
- SUMITOMO Grooving Insert, 1.50" W, RH Cutting (SG3094R-BN250)
- SIMONDS Extra Slim Taper Saw File, Single (73550500)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 25/32 (C12225)
- DRILL AMERICA 1-1/32" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/32)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 3/4 (53848)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/4 (53180)
- DRILL AMERICA 1-9/16" HSS 5MT Taper Shank Drill Bit (DWDTS1-9/16)
- DRILL AMERICA 11/16" HSS 2MT Taper Shank Drill Bit (DWDTS11/16)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1IN (53164)
- Kodiak Cutting Tools Drill Bits