
2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated
Mfr # 5468661
Zoro # G8641747
product price: $497.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
2
Overall Length
2
Number of Flutes
8
Size
2.000 (2zinch)
Drill Bit Size
2.000 (2zinch)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5468661
Zoro #
G8641747
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2
Overall Length
2
Size
2.000 (2zinch)
Drill Bit Size
2.000 (2zinch)
Drilling Length
1-1/4
Details
Number of Flutes
8
Coating
ALTIN
Description
Single End
Multi Flute
Cobalt
Rougher Fine
ALTIN Coated
Rougher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.