Shop All Extra Long Drill Bits
Kodiak Cutting Tools
#20 Drill Aircraft Ext. 12" Long 135 Deg. Split Pt
Mfr # 5417269
Zoro # G8586149
product price: $98.19
/pk 6, $16.37/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1610 (#20)
- Size 0.1610 (#20)
- Overall Length 12
- Number of Flutes 2
- Drilling Length 2-1/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5417269
- Zoro # G8586149
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 0.1610 (#20) |
Size | 0.1610 (#20) |
Overall Length | 12 |
Drilling Length | 2-1/8 |
Details
Description
Made from Premium Grade High Speed SteelBlack Oxide Finish Designed for drilling metal but can also be used on wood, plastics and composite materials. 135 Degree Split Point NAS 907 - Type B Aircraft Extension Drills have a long overall length with a shorter flute length 12" OAL
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-G-ACP300)
- WARWOOD TOOL 66 Pinch Point Crow Bar (16090)
- WRIGHT TOOL Flex Handle 3/8" Drive Flex Handle Nitri (3438)
- DRAIN KING DRAIN UNCLOGGER 1.5-3"" (186)
- DRILL AMERICA 1/2"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X1/2)
- DRILL AMERICA 7/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X7/16)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09744)
- DRILL AMERICA 15/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X15/32)
- DRILL AMERICA 3/8"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X3/8)
- DRILL AMERICA 7/32"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX67/32)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 9/64", Carbide, DC150-12-03.572A1-WJ30TA (DC150-12-03.572A1-WJ30TA)
- Kodiak Cutting Tools Extra Long Drill Bits