Shop All Extra Long Drill Bits
Kodiak Cutting Tools
#29 Drill Aircraft Ext. 12" OAL Cobalt 135 Deg. Split Pt
Mfr # 5418468
Zoro # G8632470
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1360 (#29)
- Size 0.1360 (#29)
- Overall Length 12
- Number of Flutes 2
- Drilling Length 1-3/4
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418468
- Zoro # G8632470
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 0.1360 (#29) |
Size | 0.1360 (#29) |
Overall Length | 12 |
Drilling Length | 1-3/4 |
Details
Description
Made from Premium Grade Cobalt MaterialDesigned for drilling metal but can also be used on wood, plastics and composite materials. 135 Degree Split Point NAS 907 - Type J Aircraft Extension Drills have a long overall length with a shorter flute length 12" OAL Cobalt Straw Finish
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Tool Storage Holding Tray 11.50"W (ST1150)
- METABO Battery Adapter For Li-Ion 18V (PA 14.4-18 LED-USB)
- SHUTER Tooling Holders, CNC BT30, CAT 30 (1010035)
- VERTEX Vertex Keyless Drill Chuck Wrench For 0-1/2" JT6 & JT33 Drill Chucks (3700-0293)
- DRILL AMERICA 13/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X13/32)
- DRILL AMERICA 3/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X3/8)
- DRILL AMERICA 5/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX65/64)
- DRILL AMERICA 1/8"x6" HSS Aircraft Extension Drill Bit, Drill Bit Size: 1/8" (DWDA/CX61/8)
- DRILL AMERICA #8x6" HSS Aircraft Extension Drill Bit (DWDA/CX68)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/8 (11116)
- DRILL AMERICA 1/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61/16)
- Kodiak Cutting Tools Drill Bits