Shop All Extra Long Drill Bits
Kodiak Cutting Tools
#29 Drill Aircraft Ext. 6" Long Cobalt 135 Deg. Split Pt
Mfr # 5416928
Zoro # G8624980
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1360 (#29)
- Size 0.1360 (#29)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 1-3/4
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5416928
- Zoro # G8624980
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 0.1360 (#29) |
Size | 0.1360 (#29) |
Overall Length | 6 |
Drilling Length | 1-3/4 |
Details
Description
Made from Premium Grade Cobalt MaterialDesigned for drilling metal but can also be used on wood, plastics and composite materials. 135 Degree Split Point NAS 907 - Type J Aircraft Extension Drills have a long overall length with a shorter flute length 6" OAL Cobalt Straw Finish
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 4 Flute - Ball, 0.0620" (1/16), Shank Dia.: 1/8" (851062)
- KIPP Indexing Plunger, All SS, Size: 9 D1= M06X0, 75, D=3, Style D Lockout Type W Locknut, Pin Hard (K0632.004903)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.2205 (30562)
- GEDORE Torque Wrench Head, Ratchet, 14x18, 1/2" (7418-02)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09665)
- DRILL AMERICA 3/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX63/32)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 15/64 (11107)
- DRILL AMERICA #1x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/16 (11009)
- DRILL AMERICA F x6" HSS Aircraft Extension Drill Bit (DWDA/CX6F)
- DRILL AMERICA #7x6" HSS Aircraft Extension Drill Bit (DWDA/CX67)
- Kodiak Cutting Tools Extra Long Drill Bits