Shop All Stub Drills
Kodiak Cutting Tools
#33 Carbide Drill Screw Machine Length ALTIN Coated
Mfr # 5518337
Zoro # G8604078
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1130 (#33)
- Size 0.1130 (#33)
- Overall Length 2
- Number of Flutes 2
- Drilling Length 3/4
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5518337
- Zoro # G8604078
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.1130 (#33) |
Size | 0.1130 (#33) |
Overall Length | 2 |
Drilling Length | 3/4 |
Length of Cut | 3/4" |
Overall Length In | 2 in |
Details
Description
These Kodiak Cutting Tools® solid carbide stub length drills feature a 15 degree helix angle and a 135 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Stub Length Drill Bits 2 Flute 15° Helix 135° Split Point Stub Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage
ALTIN Coating: A high performance coating for drilling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
ALTIN Coating: A high performance coating for drilling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Long High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43017)
- JOHNSON LEVEL & TOOL HD Magnetic Aluminum Box Level (9550-2400)
- ROTOZIP Window/Door Bit, 1/4 In. Dia., HSS (WD1)
- BOSCH Clean For PVC Jigsaw Blade, PK3 (T302H3)
- KODIAK CUTTING TOOLS #4 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402452)
- DRILL AMERICA 1/2" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO1/2)
- DRILL AMERICA 7/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7/32)
- MELIN TOOL CO Stub Drill, Carbide, Wire 10,135 deg. (IDR-10)
- DRILL AMERICA #11 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11)
- DRILL AMERICA 9/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST9/64)
- DRILL AMERICA 7/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7/16)
- Kodiak Cutting Tools Drill Bits