Zoro Homepage

3/4 Carbide Drill N/C Spotting Drill 120 Deg. ALTiN Coated

  • Mfr # 5438836

  • Zoro # G8580278


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4
Drill Bit Size
0.7500 (3/4)
Size
0.7500 (3/4)
Number of Flutes
2
Drilling Length
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5438836
Zoro #
G8580278
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4
Drill Bit Size
0.7500 (3/4)
Size
0.7500 (3/4)
Drilling Length
3/4
Length of Cut
1

Details

Number of Flutes
2
Coating
ALTIN

Description

  • Premium Sub-Micrograin Carbide
    120 Degree
  • NC Spotting Drill
  • Also available in other point angles
  • ALTiN coating for increased speed and feeds, as well as longer tool life.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.