Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8-16 High Speed Steel Spiral Pt Plug Tap ALTIN Coated

  • Mfr # 5514201

  • Zoro # G8639394


product price: $20.79
/ea

Key Features

Overall Length
1-1/4
Number of Flutes
3
Drill Bit Size
3/8-16
Drilling Length
.381
Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5514201
Zoro #
G8639394
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/4
Size
3/8-16
Drill Bit Size
3/8-16
Drilling Length
.381
Shank Diameter
0.381

Details

Number of Flutes
3
Limit
H3
Coating
ALTIN

Description

Spiral Point
  • ALTIN Coated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.