Zoro Homepage

3/8 VI Pro 4 Flute Carbide Endmill Stub ALCRO-MAX w/Corner Radius

  • Mfr # 5546184

  • Zoro # G8636180


product price: $53.79
/ea

Key Features

Overall Length
2
Number of Flutes
4
Size
0.3750 (3/8)
Corner Radius
0.015
Drill Bit Size
0.3750 (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5546184
Zoro #
G8636180
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Size
0.3750 (3/8)
Corner Radius
0.015
Drill Bit Size
0.3750 (3/8)
Drilling Length
3/8

Details

Number of Flutes
4
Flats
NO
Coating
AL CRO

Description

The Kodiak Cutting Tools® VI-PRO is an ultra-high-performance solid carbide endmill that uses variable index geometry to enable incredibly high-production milling. Our unique flute configuration creates a harmonics
shift, resulting in minimal chatter and an exceptional finish.
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
  • Premium Sub-Micrograin High-Performance Variable Index Solid Carbide End Mill
  • Variable Index Geometry
  • Higher SFM and Heavier Chip Loads
  • Center Cutting Carbide Endmill
  • Used in all slotting, roughing, profiling and finishing applications
  • High Performance, chatter free machining provides versatility in use for all ferrous materials
  • Designed for use in Alloy Steels, Cast Iron, Titanium, Stainless Steel, High Temp and
    all other ferrous materials up to 50HRc
  • Eccentric Relief on the cutting edge provides enhanced edge strength
    THE VI-PRO PERFORMS VERY WELL IN A WIDE RANGE OF MATERIALS INCLUDING: HIGH TEMP ALLOYS, STAINLESS STEELS, ALLOY STEELS, CAST IRON, HIGH TEMP NICKEL BASE ALLOYS, TITANIUM ALLOYS, EXOTICS
    ALCRO-MAX Coating: is mostly suitable when machining tool steel and shows excellent behavior for wet and MQL (minimum quantity lubrication) conditions. This coating
    is highly recommended for titanium, high temperature alloys, and hardened and tempered tool steels with 35 HRc or greater.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.