Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
#4 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute
Mfr # 5496689
Zoro # G8675539
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-9/16
- Drill Bit Size #4
- Number of Flutes 6
- Size #4
- Drilling Length 17/64
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496689
- Zoro # G8675539
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Overall Length | 2-9/16 |
Drill Bit Size | #4 |
Size | #4 |
Drilling Length | 17/64 |
Small Diameter | 0.2071 |
Shank Diameter | 17/64 |
Large Diameter | 0.2604 |
Details
Description
High Speed Steel
Left Hand Spiral Flute
Taper Pin Reamer
Left Hand Spiral Flute
Taper Pin Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HULTAFORS TOOLS Pry Bar Aluminum, with Pinch Point-59 (A 1500 SB)
- PERFORMANCE TOOL 9-Pc Star Bit Socket Set Tamper Proof, W1385 (W1385)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #28 (11058)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x4-1/2 In (48-20-7400)
- DRILL AMERICA 2-3/8" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/8)
- DRILL AMERICA 1-5/8" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/8-4MT)
- DRILL AMERICA 1-1/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/16)
- DRILL AMERICA 5/8" HSS 2MT Taper Shank Drill Bit (DWDTS5/8)
- DRILLCO 1-47/64, Taper Shank Drill #4 M.T. Smaller (1450A247)
- DRILL AMERICA 17/32" HSS 2MT Taper Shank Drill Bit (DWDTS17/32)
- DRILL AMERICA 1-7/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-7/32)
- Kodiak Cutting Tools Drill Bits