Shop All Extra Long Drill Bits
Kodiak Cutting Tools
#40 Drill Aircraft Ext. 6" Long Cobalt 135 Deg. Split Pt
Mfr # 5416950
Zoro # G8629838
product price: $45.55
/pk 6, $7.59/ea
$45.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0980 (#40)
- Size 0.0980 (#40)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 1-5/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5416950
- Zoro # G8629838
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 0.0980 (#40) |
Size | 0.0980 (#40) |
Overall Length | 6 |
Drilling Length | 1-5/8 |
Details
Description
Made from Premium Grade Cobalt MaterialDesigned for drilling metal but can also be used on wood, plastics and composite materials. 135 Degree Split Point NAS 907 - Type J Aircraft Extension Drills have a long overall length with a shorter flute length 6" OAL Cobalt Straw Finish
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18Fuel 4.5/5 BrkngGrndr w/, HO 6.0 Bat (2882-20, 48-11-1865)
- ERGODYNE Black Respirator Pack (5181)
- KODIAK CUTTING TOOLS 10.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484402)
- REGAL CUTTING TOOLS 5/16-18 H3 3 Flt. Bottom Hand Tap (008383AS)
- DRILL AMERICA 3/4"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X3/4)
- DRILL AMERICA 3/4"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X3/4X1/2)
- DRILL AMERICA 5/16"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX125/16)
- DRILL AMERICA 25/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1225/64)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/2x8IN (50570)
- DRILL AMERICA 1/4"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/4)
- DRILL AMERICA 11/32"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X11/32)
- Kodiak Cutting Tools Extra Long Drill Bits