Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
#5 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute
Mfr # 5496469
Zoro # G8652770
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-13/16
- Drill Bit Size #5
- Number of Flutes 6
- Size #5
- Drilling Length 5/16
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496469
- Zoro # G8652770
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Overall Length | 2-13/16 |
Drill Bit Size | #5 |
Size | #5 |
Drilling Length | 5/16 |
Large Diameter | 0.2994 |
Small Diameter | 0.2409 |
Details
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO METABOX165L, EM PTY (626889000)
- QUALTOOL Torq-set Insert Bit, 1/4" Hex Drv, 1 (90-TS4)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (467L84)
- LENOX Band Saw Blade, 15 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82175D2B154570)
- DRILL AMERICA 35/64" HSS 2MT Taper Shank Drill Bit (DWDTS35/64)
- DRILL AMERICA 17/32" HSS 2MT Taper Shank Drill Bit (DWDTS17/32)
- DRILL AMERICA 2" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS2INCH-4MT)
- DRILL AMERICA 5/16" HSS 1MT Taper Shank Drill Bit (DWDTS5/16)
- DRILL AMERICA 1-9/16" HSS 5MT Taper Shank Drill Bit (DWDTS1-9/16)
- DRILL AMERICA 1-3/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-3/8)
- DRILL AMERICA 1-7/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-7/32)
- Kodiak Cutting Tools Drill Bits