Shop All Extra Long Drill Bits
Kodiak Cutting Tools
5/32 Drill Aircraft Ext. 12" Long 135 Deg. Split Pt
Mfr # 5416983
Zoro # G8622180
product price: $86.69
/pk 6, $14.45/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1562 (5/32)
- Size 0.1562 (5/32)
- Overall Length 12
- Number of Flutes 2
- Length of Cut 2
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5416983
- Zoro # G8622180
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 0.1562 (5/32) |
Size | 0.1562 (5/32) |
Overall Length | 12 |
Length of Cut | 2 |
Drilling Length | 2 |
Details
Description
Made from Premium Grade High Speed SteelBlack Oxide Finish Designed for drilling metal but can also be used on wood, plastics and composite materials. 135 Degree Split Point NAS 907 - Type B Aircraft Extension Drills have a long overall length with a shorter flute length 12" OAL
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Rulers, 18" Pica Ruler (GA-91)
- ARTU HSS Drill Bit, 5/64", PK5 (01909)
- BETA Set of 8 Hex Key Wrench with High Torque T-Handle, 2mm-10mm (000960933)
- GREENFIELD THREADING Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (385500)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/4x10IN (50734)
- DRILL AMERICA 7/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX67/64)
- DRILL AMERICA 15/16" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X15/16X1/2)
- DRILL AMERICA #8x12" Cobalt Aircraft Extension Drill Bit (GLBCOX128)
- DRILL AMERICA #21x6" Cobalt Aircraft Extension Drill Bit (GLBCOX621)
- DRILL AMERICA 25/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1225/64)
- DRILL AMERICA 15/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X15/64)
- Kodiak Cutting Tools Extra Long Drill Bits