Shop All Extra Long Drill Bits
Kodiak Cutting Tools
5/32 Drill Aircraft Ext. 6" Long 135 Deg. Split Pt
Mfr # 5416477
Zoro # G8586115
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1562 (5/32)
- Size 0.1562 (5/32)
- Overall Length 6
- Number of Flutes 2
- Length of Cut 2
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5416477
- Zoro # G8586115
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 0.1562 (5/32) |
Size | 0.1562 (5/32) |
Overall Length | 6 |
Length of Cut | 2 |
Drilling Length | 2 |
Details
Description
Made from Premium Grade High Speed SteelDesigned for drilling metal but can also be used on wood, plastics and composite materials. 135 Degree Split Point NAS 907 - Type B Aircraft Extension Drills have a long overall length with a shorter flute length Black Oxide Finish 6" OAL
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3-5/8" 14 TPI Carbide T-Shank Jig Saw Blade for Laminate (DJT128BHM)
- PALMGREN Tap Holder, 7/16", w/Clutch (9680507)
- MAGNET SOURCE Magnet Source Magnetic Tool Bar, Screw Mount (7661)
- VICTORINOX Victorinox 2.3903.cus2 Evogrip 14 Swiss Army Knife (2.3903.cus2)
- DRILL AMERICA 5/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX65/64)
- DRILL AMERICA 7/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X7/32)
- DRILL AMERICA 3/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX63/64)
- DRILL AMERICA 3/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X3/16)
- DRILL AMERICA 21/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X21/32)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/2 (11124)
- DRILL AMERICA 3/8"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X3/8)
- Kodiak Cutting Tools Drill Bits