
53/64 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt
Mfr # 5421295
Zoro # G8586648
product price: $47.85
/eaKey Features
Overall Length
6
Drill Bit Size
0.8281 (53/64)
Number of Flutes
2
Drilling Length
1/2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5421295
Zoro #
G8586648
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6
Drill Bit Size
0.8281 (53/64)
Drilling Length
1/2
Details
Number of Flutes
2
Description
High Speed SteelReduced Shank Drill
1/2 Inch Shank with 3 Flats 118° Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.