Zoro Homepage

57/64 Reduced 1/2 Shank Drill Two-Tone with Flats 118 Deg. Pt

  • Mfr # 5422043

  • Zoro # G8587086


product price: $52.45
/ea

Key Features

Overall Length
6
Drill Bit Size
0.8906 (57/64)
Number of Flutes
2
Drilling Length
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5422043
Zoro #
G8587086
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6
Drill Bit Size
0.8906 (57/64)
Drilling Length
1/2

Details

Number of Flutes
2

Description

High Speed Steel
  • 1/2 Inch Reduced Shank Drill
  • All Drills are 6 Inches Overall Length
  • These Drill Bits have a 3 Inch Flute (cutting) Length
  • Black & Gold Two Tone
  • 1/2 Inch Shank with 3 Flats
  • 118° Split Point
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.