Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
#7 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute
Mfr # 5496491
Zoro # G8659840
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-7/16
- Drill Bit Size #7
- Number of Flutes 6
- Size #7
- Drilling Length 13/32
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496491
- Zoro # G8659840
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Overall Length | 4-7/16 |
Drill Bit Size | #7 |
Size | #7 |
Drilling Length | 13/32 |
Small Diameter | 0.3297 |
Large Diameter | 0.422 |
Shank Diameter | 13/32 |
Details
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 4.00mm Size, HSS, Straight (C25291)
- GARDNER BENDER Hotblanket PVC Bender, 1/2" to 1 1/2" (BB5150)
- IRWIN 6-1/2" Woodworkers Vise (226361)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (2429-21XC, 48-11-2440)
- DRILL AMERICA 1-1/4" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-1/4-3MT)
- DRILL AMERICA 7/8" 2MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS7/8-2MT)
- DRILL AMERICA 1-23/32" HSS 5MT Taper Shank Drill Bit (DWDTS1-23/32)
- DRILL AMERICA 7/8" HSS 3MT Taper Shank Drill Bit (DWDTS7/8)
- DRILL AMERICA 15/16" HSS 3MT Taper Shank Drill Bit (DWDTS15/16)
- DRILL AMERICA 1-25/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-25/64)
- DRILL AMERICA 2-3/4" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/4)
- Kodiak Cutting Tools Drill Bits