Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16 Counterbore On Size Capscrew Style

  • Mfr # 5495743

  • Zoro # G8654259


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Overall Length
7
Number of Flutes
[delete]
Size
7/16
Drill Bit Size
7/16
Drilling Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5495743
Zoro #
G8654259
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7
Size
7/16
Drill Bit Size
7/16
Drilling Length
7
Pilot Size
0.437
Flute Size
0.661

Details

Number of Flutes
[delete]
Tolerance
std.
Series Number
901

Description

High Speed Steel
  • Standard Capscrew Counterbore
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.